X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B441405 "Culina" Single Handle Kitchen Faucet

Item: B441405
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 22"
Construction Brass
Spout Height 7-1/2"
Spout Reach 8-5/8"
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Closed Spring Coil Faucet Neck For Maxium Fre Range
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant