Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Blanco B441400 "Essentials" Single Bowl Kitchen Sink

Item: B441400
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 12"
Overall Size 25 x 22 x 12
Bowl Length 22"
Bowl Width 16-1/2"
Bowl Depth 12"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes