X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B441331 "Culina" Pull-Out Spray Kitchen Faucet

Item: B441331
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 22"
Construction Brass
Spout Height 7-1/2"
Spout Reach 8-5/8"
Swivel Spout Yes
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2"
Side Spray Included No
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes