X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B441194 "Cantata" Pot Filler Kitchen Faucet

Item: B441194
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $725.00

Price: $639.45 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Wall Mount
Construction Brass
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Additional Information Cold Water Only