X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B441183 "Nouveau" Pull-Out Spray Kitchen Faucet

Item: B441183
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $550.00

Price: $485.10 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 6-5/8"
Construction Brass
Spout Height 5-1/2"
Spout Reach 10"
Faucet Hole Diameter 1-3/8"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes