X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B440073 "Performa" Undermount Double Bowl Kitchen Sink

Item: B440073
Finish: Cafe Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 37-1/2"
Width 20-1/2"
Depth 10"
Overall Size 37-1/2'' x 20-1/2'' x 10''
Bowl Length 19-1/2"
Bowl Width 18-1/2"
Bowl Depth 10"
Second Bowl Length 15"
Second Bowl Width 15-1/2"
Second Bowl Depth 9"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Blanco Silgranit