Blanco B513382 "Silgranit Rondo" Self Rimming Bar Sink
| Item: | B513382 |
| Finish: | Metallic grey |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $352.76 (Pricing is for Metallic grey)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Depth | 6-5/8" |
| Overall Size | 17-11/16'' Diameter x 6-5/8'' |
| Bowl Length | 15-1/4" |
| Bowl Depth | 6-5/8" |
| Minimum Cabinet Size | 21" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Blanco Silgranit |
| Features | • Sink Installation Can Be Undermount or Self Rimming |
| Additional Information | under mount clips Not Included |
| Diameter | 17-11/16" |
| Product Specifications |
| Warranty |


