X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B512747 "Precis" Undermount Single Bowl Kitchen Sink

Item: B512747
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 32"
Width 19"
Depth 10"
Overall Size 32'' x 19'' x 10''
Bowl Length 30"
Bowl Width 17"
Bowl Depth 10"
Corner Radius 0
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Features Sound Deadening Insulation