X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B440175 "Diamond" Single Bowl Kitchen Sink

Item: B440175
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 24"
Width 20-13/16"
Depth 10"
Overall Size 24'' x 20-13/16'' x 10''
Bowl Length 22"
Bowl Width 18-13/16"
Bowl Depth 10"
Corner Radius 5/8
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Blanco Silgranit