Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B440180 "Diamond" Undermount Double Bowl Kitchen Sink

Item: B440180
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $649.00

Price: $565.28 (Pricing is for White)

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 32"
Width 19"
Depth 9-1/2"
Overall Size 32'' x 19'' x 9-1/2''
Bowl Length 16-1/2"
Bowl Width 18-19/32"
Bowl Depth 9-1/2"
Second Bowl Length 12-1/2"
Second Bowl Width 16-13/16"
Second Bowl Depth 8"
Corner Radius 5/8
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Blanco Silgranit