Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Blanco B440167 "Wave Plus" Undermount Double Bowl Kitchen Sink

Item: B440167
Finish: Stainless Steel
Online Availability: Please call for availability.

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/2"
Width 20-7/8"
Depth 10"
Overall Size 31-1/2'' x 20-7/8'' x 10''
Bowl Length 17-23/32"
Bowl Width 18-1/2"
Bowl Depth 10"
Second Bowl Length 10-7/16"
Second Bowl Width 15-3/4"
Second Bowl Depth 6-3/4"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18