X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B440222 "Diamond" Double Bowl Kitchen Sink

Item: B440222
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 9-1/2"
Overall Size 33'' x 22'' x 9-1/2''
Bowl Length 14-1/2"
Bowl Width 17"
Bowl Depth 9-1/2"
Second Bowl Length 14-1/2"
Second Bowl Width 17"
Second Bowl Depth 9-1/2"
Minimum Cabinet Size 33"
Corner Radius 5/8
Number of Faucet Holes 1 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Granite Composite
Sink Construction Stone / Composites
Features Sink Installation Can Be Undermount or Self Rimming
Faucet Hole Configuration A Single-Hole