Blanco B440284 "Magnum" Single Bowl Kitchen Sink

Item: B440284
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $1,262.95



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 33"
Width 22"
Depth 10-1/2"
Overall Size 33'' x 22'' x 10-1/2''
Bowl Length 28"
Bowl Width 16"
Bowl Depth 10-1/2"
Corner Radius 1-1/2
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18