Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Blanco B440294 "Magnum" Apron Front / Specialty Kitchen Sink

Item: B440294
Finish: Stainless Steel
Online Availability: Please call for availability.

Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 30"
Width 18-1/2"
Depth 12"
Overall Size 30'' x 18-1/2'' x 12''
Bowl Length 28"
Bowl Width 16"
Bowl Depth 12"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Apron Front Thickness 1-1/4"
Shown With Harvest Faucet Model # (157-013)