Blanco B513652 "Rondo" Self Rimming Bar Sink
| Item: | B513652 |
| Finish: | Satin Polished |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $326.63
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Depth | 6-1/2" |
| Overall Size | 18-1/8'' Diameter x 6-1/2'' |
| Bowl Length | 15-3/8" |
| Bowl Depth | 6-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Features | • Sink Installation Can Be Undermount or Self Rimming |
| Diameter | 18-1/8" |
| Product Specifications |
| Warranty |


