Blanco B441314 "Performa" Undermount Double Bowl Kitchen Sink
| Item: | B441314 |
| Finish: | Biscotti |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $622.77
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 33" |
| Width | 19" |
| Depth | 10" |
| Overall Size | 33'' x 19'' x 10'' |
| Bowl Length | 18" |
| Bowl Width | 17-1/2" |
| Bowl Depth | 10" |
| Second Bowl Length | 12" |
| Second Bowl Width | 17-1/2" |
| Second Bowl Depth | 10" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/4" |
| Construction | Granite Composite |
| Installation Hardware Included | Yes |
| Features | • Resistant to scratches, stains and all household acids and alkali solutions • Required Outside Cabinet of 36'', Low Divider of 4'' Tall |
| Product Specifications |
| Warranty |


