X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B441312 "Performa" Undermount Double Bowl Kitchen Sink

Item: B441312
Finish: Anthracite
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 33"
Width 19"
Depth 10"
Overall Size 33'' x 19'' x 10''
Bowl Length 18"
Bowl Width 17-1/2"
Bowl Depth 10"
Second Bowl Length 12"
Second Bowl Width 17-1/2"
Second Bowl Depth 10"
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 3-1/4"
Construction Granite Composite
Installation Hardware Included Yes
Features Required Outside Cabinet of 36'', Low Divider of 4'' Tall
Resistant to scratches, stains and all household acids and alkali solutions