Blanco B441219 "Silgranit" Undermount Bar Sink
| Item: | B441219 |
| Finish: | Biscotti |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $303.98
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 15" |
| Width | 15" |
| Depth | 8" |
| Overall Size | 15'' x 15'' x 8'' |
| Bowl Length | 12" |
| Bowl Width | 11-3/5" |
| Bowl Depth | 8" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center Rear |
| Drain Hole Size | 3-1/2" |
| Construction | Silgranite II |
| Product Specifications |
| Warranty |


