Blanco B441125 "Silgranit" Undermount Double Bowl Kitchen Sink
| Item: | B441125 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $579.22 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 33" |
| Width | 18" |
| Depth | 9-1/2" |
| Overall Size | 33'' x 18'' x 9-1/2'' |
| Bowl Length | 17" |
| Bowl Width | 18" |
| Bowl Depth | 9-1/2" |
| Second Bowl Length | 13" |
| Second Bowl Width | 16" |
| Second Bowl Depth | 9-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Blanco Silgranit |
| Product Specifications |
| Installation Guide |
| Warranty |


