X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B441026 "Stellar" Undermount Bar Sink

Item: B441026
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $295.00

Price: $256.95



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 15"
Depth 6-1/2"
Overall Size 15'' x 15'' x 6-1/2''
Bowl Length 13"
Bowl Width 13"
Bowl Depth 6-1/2"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18