Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B441024 "Stellar" Undermount Single Bowl Kitchen Sink

Item: B441024
Finish: Stainless Steel
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 28"
Width 18"
Depth 9"
Overall Size 28'' x 18'' x 9''
Bowl Length 26"
Bowl Width 16"
Bowl Depth 9"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18