Blanco B221206 "Silgranit" Rinse Basket/Basin Rack
| Item: | B221206 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $137.26
Details and Dimensions
| Width | 14-9/16" |
| Length | 27-9/16" |
| Construction | Stainless Steel |
| Fits These Models | Fits BLANCOPRECIS Super Single Bowl |
| Features | • protective bumpers and feet |
| Warranty |


