Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Cutting Board or Colanders
> Blanco
>
B221026
Blanco B221026 "Wave Plus" Cutting Board or Colander
| Item: | B221026 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $103.85
Details and Dimensions
| Width | 9-5/8" |
| Length | 15-1/8" |
| Construction | Stainless Steel |
| Fits These Models | Fits Wave Plus small bowl |
| Features | • "Curved ''easy grip'' handles. Protective feet and side bumpers protect your sink and countertop. Depth (basket):3-3/8""'" |
| Warranty |


