X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B221011 "Performa" Rinse Basket/Basin Rack

Item: B221011
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online




Details and Dimensions

Width 16-7/16"
Length 18"
Construction Stainless Steel
Fits These Models BLANCODIAMOND 1-1/2 Large Bowl
Features protective bumpers and feet