Blanco B220586 "Performa" Rinse Basket/Basin Rack
| Item: | B220586 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $117.39
Details and Dimensions
| Width | 15-1/8" |
| Length | 28-3/8" |
| Construction | Stainless Steel |
| Fits These Models | BLANCOPERFORMA sink 440104 |
| Features | • protective bumpers and feet |
| Warranty |


