Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Cutting Board or Colanders
> Blanco
>
B218620
Blanco B218620 "Precis" Cutting Board or Colander
| Item: | B218620 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $224.85
Details and Dimensions
| Width | 10-5/8" |
| Length | 19-9/16" |
| Construction | Tempered Glass |
| Fits These Models | Fits Precision /Precision 10 & Precis Super Single Sink |
| Features | • Stepped feet slide perfectly on the countertop as well as fit on the Precision colander. Material underside of cutting board protects countertop from scratches |
| Warranty |


