X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B440685 "Grace" Single Handle Kitchen Faucet

Item: B440685
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 12"
Construction Brass
Spout Height 8-1/4"
Spout Reach 9"
Swivel Spout Yes
Degree of Spout Swing 360
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes