Bemis B500EC000 Toilet Seat
| Item: | B500EC000 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $13.62 (Pricing is for White)
Details and Dimensions
| Bowl Type | Round bowl |
| Construction | Molded Wood With Enamel Finish |
| Features | • Closed Front Witj Cover, EAsy Clean Hinge |
| Product Specifications |


