Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Seats
> Bemis
>
B200SLOWT000
Bemis B200SLOWT000 Toilet Seat
| Item: | B200SLOWT000 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $47.16 (Pricing is for White)
Details and Dimensions
| Bowl Type | Round bowl |
| Construction | Solid Platic |
| Soft Close | Yes |
| Features | • Easy close Easy-2-Clean lift-off hinge |
| Product Specifications |


