Bemis B1500EC000 Toilet Seat
| Item: | B1500EC000 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $19.77 (Pricing is for White)
Details and Dimensions
| Bowl Type | Elongated bowl |
| Construction | Wood with Enamel Finish |
| Features | • Color Mathced Hinges |
| Product Specifications |


