Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Seats
> Bemis
>
B1200SLOWT000
Bemis B1200SLOWT000 Toilet Seat
| Item: | B1200SLOWT000 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $51.51 (Pricing is for White)
Details and Dimensions
| Bowl Type | Elongated bowl |
| Construction | Plastic |
| Soft Close | Yes |
| Features | • Easy Clean - Lift Off Hinge |
| Product Specifications |


