Back to Search Results
Ferguson.com Home
>
Sinks
>
Self Rimming Bar Sinks
> Bates & Bates
>
CM0700NA
Bates & Bates CM0700NA "Copper Mountain" Self Rimming Bar Sink
| Item: | CM0700NA |
| Finish: | Natural |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Depth | 5-1/2" |
| Overall Size | 15'' Diameter x 5-1/2'' |
| Bowl Length | 12" |
| Bowl Depth | 5-1/4" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 1-5/8" |
| Construction | Copper |
| Features | • Installation Type Can Be Self Rimming or Undermount |
| Diameter | 15" |
| Product Specifications |
| Brochure |
| Warranty |


