Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Bates & Bates
>
CM0600DK
Bates & Bates CM0600DK "Copper Mountain" Vessel Style Bathroom Sink
| Item: | CM0600DK |
| Finish: | Dark |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Length | 15-1/2" |
| Width | 7-1/2" |
| Bowl Length | 13-1/2" |
| Bowl Width | 7-1/4" |
| Product Specifications |
| Brochure |
| Warranty |


