X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6042STWCWH "Everyday" Standard Enclosure

Item: A6042STWCWH
Finish: White


Details and Dimensions

Length 60"
Width 42"
Height 76"
Overall Size 60'' x 42'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center Rear
Drain Hole Size 2"
Features Soaking Tub-shower; Molded toiletry shelf; Installed acrylic grab bar
Weight 148 lbs
Height to Overflow 11-1/4"
Integral Skirt/Apron Yes
Maximum Water Capacity 60
Slip Resistant Surface Yes