X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6036SGRWH "Everyday" Standard Enclosure

Item: A6036SGRWH
Finish: White

List Price: $855.00

Price: $657.50

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 60"
Width 34-1/2"
Height 76-1/2"
Overall Size 60'' x 34-1/2'' x 76-1/2''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features Soaking Tub-shower; Ergonomic backrest; Smooth wall finish; Installed Acrylic Grab Bar
Weight 134 lbs
Height to Overflow 10-1/2"
Integral Skirt/Apron Yes
Maximum Water Capacity 40
Slip Resistant Surface Yes