X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A6030CTSLWH "A2 Composite" Standard Enclosure

Item: A6030CTSLWH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Length 60"
Width 30"
Height 76"
Overall Size 60'' x 30'' x 76''
Construction A2 Composite
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 3-1/4"
Features Durable high gloss finish; Smooth wall, 4 piece molded sectionals; Caulkless Installation, Multiple Integral Soap Shelves
Weight 128 lbs
Integral Skirt/Apron Yes
Slip Resistant Surface Yes