X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6030CSRHWH "Everyday" Standard Enclosure

Item: A6030CSRHWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 60"
Width 30"
Height 76"
Overall Size 60'' x 30'' x 76''
Construction A2 Composite
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 3-1/4"
Features Durable high gloss finish; Smooth wall, 4 piece molded sectionals; Caulkless Installation, Multiple Integral Soap Shelves
Weight 167 lbs
Integral Skirt/Apron No
Slip Resistant Surface Yes