X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A2603ST3PLWH "Remodeline" Standard Enclosure

Item: A2603ST3PLWH
Finish: White

List Price: $851.00

Price: $654.42

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 60"
Width 30"
Height 72"
Overall Size 60'' x 30'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 2"
Features 3-piece tub-shower; Smooth tile; Molded toiletry shelves; Installed acrylic grab bar
Weight 127 lbs
Height to Overflow 9-3/4"
Integral Skirt/Apron Yes
Maximum Water Capacity 35
Slip Resistant Surface Yes