X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A2603SMTEL "Accessible" Standard Enclosure

Item: A2603SMTEL
Finish: White


Details and Dimensions

Length 60"
Width 33-1/4"
Height 79-1/4"
Overall Size 60'' x 33-1/4'' x 79-1/4''
Construction Gelcoat
ADA Compliant Yes
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 2"
Features Gelcoat surface; 17 (430 mm) skirt; Smooth wall; 4 Installed Grab Bars with Reinforcement
Weight 172 lbs
Height to Overflow 12"
Integral Skirt/Apron Yes
Maximum Water Capacity 38
Slip Resistant Surface Yes