X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A2603SGTRWH "Everyday" Standard Enclosure

Item: A2603SGTRWH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Length 60"
Width 32"
Height 78-1/4"
Overall Size 60'' x 32'' x 78-1/4''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features Tub-shower; Smooth wall finish; Ergonomic backrest; Molded toiletry shelves; Installed acrylic grab bar
Weight 133 lbs
Height to Overflow 10-1/4"
Integral Skirt/Apron Yes
Maximum Water Capacity 42
Slip Resistant Surface Yes