Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A2603SGLWH "Everyday" Standard Enclosure

Item: A2603SGLWH
Finish: White

List Price: $801.00

Price: $615.97

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Length 60"
Width 32"
Height 72"
Overall Size 60'' x 32'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 2"
Features Tub-shower; Ergonomic backrest; Smooth wall finish; Molded toiletry shelves; Installed acrylic grab bar
Weight 124 lbs
Height to Overflow 9-1/8"
Integral Skirt/Apron Yes
Maximum Water Capacity 42
Slip Resistant Surface Yes