Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A2603OCSLWH "Everyday" Standard Enclosure

Item: A2603OCSLWH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Length 60"
Width 36"
Height 72"
Overall Size 60'' x 36'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 2"
Features Tub-shower; Textured tile finish; Ergonomic backrest; Installed acrylic grab bar; Molded toiletry shelves
Weight 132 lbs
Height to Overflow 9-1/8"
Integral Skirt/Apron Yes
Maximum Water Capacity 58
Slip Resistant Surface Yes