X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A2603CTWWPRWH "Everyday" Standard Enclosure

Item: A2603CTWWPRWH
Finish: White

List Price: $2,424.00

Price: $1,963.44

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 60"
Width 32"
Height 72"
Overall Size 60'' x 32'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features Whirlpool Tub-shower; Ergonomic backrest; Installed acrylic grab bar; Molded toiletry shelves
Weight 153 lbs
Adjustable Jets Yes
Control Type Pneumatic On/Off
Height to Overflow 12-1/4"
Horsepower 0.75 HP
Integral Skirt/Apron Yes
Maximum Water Capacity 50
Number of jets 4
Slip Resistant Surface Yes