X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A2603CTWRWH "Everyday" Standard Enclosure

Item: A2603CTWRWH
Finish: White


Details and Dimensions

Length 60"
Width 32"
Height 72"
Overall Size 60'' x 32'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features Tub-shower; Ergonomic backrest; Installed acrylic grab bar; Molded toiletry shelves
Weight 153 lbs
Height to Overflow 12-1/4"
Integral Skirt/Apron Yes
Maximum Water Capacity 50
Slip Resistant Surface Yes