Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A2603CTWMRWH "Everyday" Standard Enclosure

Item: A2603CTWMRWH
Finish: White

List Price: $847.00

Price: $651.34

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Length 60"
Width 32"
Height 75"
Overall Size 60'' x 32'' x 75''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features Tub-shower; Textured tile finish; Above-floor rough; Ergonomic backrest; Installed acrylic grab bar; Molded toiletry shelves
Weight 127 lbs
Height to Overflow 12-1/4"
Integral Skirt/Apron Yes
Maximum Water Capacity 50
Slip Resistant Surface Yes