X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A2603CTSLWH "Everyday" Standard Enclosure

Item: A2603CTSLWH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Length 60"
Width 40-3/4"
Height 72"
Overall Size 60'' x 40-3/4'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 2"
Features Tub-shower; Textured tile finish; Installed acrylic grab bar; Ergonomic backrest
Weight 141 lbs
Height to Overflow 8-7/8"
Integral Skirt/Apron Yes
Maximum Water Capacity 58
Slip Resistant Surface Yes