Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A2603CTHLGBWH "Accessible" Standard Enclosure

Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Length 56"
Width 33-1/4"
Height 74-1/4"
Overall Size 56'' x 33-1/4'' x 74-1/4''
Construction Gelcoat
ADA Compliant Yes
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 2"
Features Gelcoat surface; Smooth tile; 16 (405 mm) skirt; With Grab Bars
Weight 140 lbs
Height to Overflow 12"
Integral Skirt/Apron Yes
Maximum Water Capacity 37
Slip Resistant Surface Yes