Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A26032PLWH "Remodeline" Standard Enclosure

Item: A26032PLWH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Length 60"
Width 30"
Height 72"
Overall Size 60'' x 30'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 2"
Features 2-piece tub-shower; Requires 68 turning space; Smooth wall
Weight 122 lbs
Height to Overflow 9-7/8"
Integral Skirt/Apron Yes
Maximum Water Capacity 47
Slip Resistant Surface Yes