X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1603STSSCLWH "Everyday" Standard Enclosure

Item: A1603STSSCLWH
Finish: White

List Price: $897.00

Price: $689.80

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 60"
Width 36"
Height 76"
Overall Size 60'' x 36'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Supercore Shower stall; Slip resistant, textured bottom; Integral toiletry shelves; Left Side Molded seat
Weight 142 lbs
Slip Resistant Surface Yes