X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1603COSLBI "Everyday" Standard Enclosure

Item: A1603COSLBI
Finish: Biscuit
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Length 60"
Width 35"
Height 72"
Overall Size 60'' x 35'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Molded toiletry shelves; Left Side Molded Seat; Slip-resistant textured bottom
Weight 124 lbs
Slip Resistant Surface Yes